Zoro Homepage

Hub Brg, 515032

  • Mfr # 515032

  • Zoro # G8169288


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Diameter
4.5"
Flange Diameter
6.31mm
Wheel Stud Quantity
6
Wheel Pilot Diameter
2.81mm
Flange Offset
2.271mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515032
Zoro #
G8169288
UPC #
614046637337
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.5"
Flange Diameter
6.31mm
Wheel Pilot Diameter
2.81mm

Details

Wheel Stud Quantity
6
Flange Offset
2.271mm

Description

Hub Brg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.