Zoro Homepage

Hub Rwwabs 00-02 Ram, 515038

  • Mfr # 515038

  • Zoro # G8131472


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Wheel Pilot Diameter
77.6mm
Flange Offset
50.8mm
Flange Bolt Hole Quantity
3
Wheel Stud Quantity
5
Flange Diameter
183mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515038
Zoro #
G8131472
UPC #
614046686564
Country of Origin
Unknown

Dimensions

Wheel Pilot Diameter
77.6mm
Flange Diameter
183mm

Details

Flange Offset
50.8mm
Flange Bolt Hole Quantity
3
Wheel Stud Quantity
5

Description

Hub Rwwabs 00-02 Ram

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.