
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB319
Zoro #
G8698695
UPC #
80066286174
Country of Origin
Unknown
Dimensions
Length
2.75"
Outside Diameter
1.25"
Inside Diameter
0.57"
Width of the Leaf Spring
2.75"
Details
Bushing Quantity
1
Material
Steel Clad Rubber
Item
Leaf Spring Bushing
Description
MOOG Problem Solver products incorporate proven design and engineering features for like new steering, ease of installation and longer life. MOOG is the preferred steering and suspension brand of professional technicians and NASCAR crew chiefs. Moog leaf spring bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture leaf spring bushing's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.