Zoro Homepage

Wheel Hub Assemblies, 512369

  • Mfr # 512369

  • Zoro # G8206738


product price: $60.99
/ea

Key Features

Flange Diameter
150mm
Flange Shape
RECTANGLE
Flange Offset
60.3mm
Wheel Pilot Diameter
71.4mm
Bolt Circle Diameter
4.525"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512369
Zoro #
G8206738
UPC #
19826072580
Country of Origin
Unknown

Dimensions

Flange Diameter
150mm
Wheel Pilot Diameter
71.4mm
Bolt Circle Diameter
4.525"

Details

Flange Shape
RECTANGLE
Flange Offset
60.3mm
Wheel Stud Quantity
5
Flange Bolt Hole Quantity
4

Description

Wheel Hub Assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.