Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Hydrant Strainer, Check Valve, 8 In

  • Mfr # 296-82

  • Zoro # G5058006


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Includes
Check Valve
Size
8 in
Max. Pressure
50 psi
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296-82
Zoro #
G5058006
UPC #
-
Country of Origin
Sweden

Dimensions

Size
8 in
Overall Length
8 in

Details

Item
Dry Hydrant Strainer with Check Valve
Material
PVC
Includes
Check Valve
Max. Pressure
50 psi
Product Type
Horizontal Strainer with Fixed Cover
Maximum Operating Pressure
50 psi

Description

Dry Hydrant Strainer with Check Valve, Includes Check Valve, Material PVC, Maximum Operating Pressure 50 psi, Overall Length 8 in, Product Type Horizontal Strainer with Fixed Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.