Zoro Homepage

Hose Gate Valve, 2.5in MxF NST, Brass

  • Mfr # 734-2521

  • Zoro # G2005211


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
FNST x MNST
Body Material
Brass
Max. Pressure
175 psi
Connection
FNST x MNST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734-2521
Zoro #
G2005211
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2 1/2"
Inlet to Outlet Length
5 in
Pipe Size - Valves
2 1/2"
Connection Size - Side 2
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Connection Type
FNST x MNST
Body Material
Brass
Max. Pressure
175 psi
Item
Hose Gate Valve
Connection
FNST x MNST
Top of Handle to Inlet Center
8 in
Stem Material
Brass
Max. Temp.
70 Degrees F
Stem Type
Non-Rising
Handle Material
Aluminum
Body Material - Valves
Brass
Maximum Pressure - Operating
175 psi
Connection Gender - Side 2
Female
Connection Type - Side 1
NST
Handle Top to Inlet Center
8 in
Operating Temperature - Maximum
70 Degrees F
Connection Gender - Side 1
Male
Connection Type - Side 2
NST

Description

Hose Gate Valve, Pipe Size 2 1/2 in, Connection FNST x MNST, Body Material Brass, Top of Handle to Inlet Center 8 in, Inlet to Outlet Length 5 in, Max. Pressure 175 psi, Max. Temp. 70 Degrees F, Stem Type Non-Rising, Stem Material Brass, Handle Material Aluminum

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.