Zoro Homepage

Industrial Fog Nozzle, 1 In., Black

  • Mfr # 516-1014

  • Zoro # G1746875


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPSH
Body Material
Aluminum
Inlet Size
1 in
Waterway Diameter
1 in
Activation Method
Twist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-1014
Zoro #
G1746875
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
1 in
Waterway Diameter
1 in

Details

Item
Fire Hose Nozzle
Thread Type
NPSH
Body Material
Aluminum
Activation Method
Twist
Maximum Flow Rate
24 gpm
Bumper Color
Black
Nozzle Type
Constant Pressure
Grip Type
Standard
For Use With
Water
Flow Rate
10 to 24 gpm
Finish
Aluminum
Spray Pattern
Solid Stream
Base Type
Rigid
Product Type
Fog Nozzle
Maximum Pressure
100 psi
Nozzle Option
Constant Pressure (Automatic)

Description

Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Standard, Inlet Size 1 in, Maximum Flow Rate 24 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fog Nozzle, Spray Pattern Solid Stream, Thread Type NPSH, Waterway Diameter 1 in, Bumper Color Black, Finish Aluminum, For Use With Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.