Zoro Homepage

Monitor, 750 gpm, Tiller Control

  • Mfr # 507-3072521

  • Zoro # G3097096


product price: $3,876.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Positive Twist Locks for Vertical and Horizontal Movements
Standards
FM
Horizontal Travel
360 Degrees
Waterway
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-3072521
Zoro #
G3097096
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Waterway Diameter
2 1/2 in

Details

Item
Monitor
Material
Brass
Includes
Positive Twist Locks for Vertical and Horizontal Movements
Standards
FM
Horizontal Travel
360 Degrees
Waterway
2 1/2 in
Outlet
2-1/2 in M NHT
Mounting
3 in 150 lb ANSI Flange
Max. Flow
750 gpm
Inlet
3 in Flange
Max. Pressure
100 psi
Vertical Travel
135 Degrees (90 Degrees Above), 45 Degrees Below Horizontal)
Control
Tiller
Product Type
Monitor
Maximum Pressure
100 psi
Inlet Fitting Type
3 in Flange
Maximum Flow Rate
750 gpm
Outlet Fitting Type
2-1/2 in M NHT

Description

Monitor, Product Type Monitor, Standards FM, Control Tiller, Horizontal Travel 360 Degrees , Includes Positive Twist Locks for Vertical and Horizontal Movements, Inlet Fitting Type 3 in Flange, Material Brass, Maximum Flow Rate 750 gpm, Maximum Pressure 100 psi, Mounting 3 in 150 lb ANSI Flange, Outlet Fitting Type 2-1/2 in M NHT, Vertical Travel 135 Degrees (90 Degrees Above), 45 Degrees Below Horizontal), Waterway Diameter 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.