This item is Discontinued.

Moon American Straight Stream Nozzle, 1-1/2 In, Rigid 518-1524

Straight Stream Nozzle, 1-1/2 In, Rigid (Discontinued)

  • Mfr # 518-1524
  • Zoro # G5077667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518-1524
Zoro #
G5077667
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Waterway Diameter
1 1/2 in

Details

Item
Straight Stream Nozzle
Thread Type
NH
Body Material
Aluminum
Spray Pattern
Stream
Finish
Red Aluminum
Grip Type
No Grip
For Use With
Mfr. No. Series Pistol Grip
Flow Rate
5 gpm with 1/8 in Orifice, 10 gpm with 3/16 in Orifice, 18 gpm with 1/4 in Orifice, 29 gpm with 5/16 in Orifice
Waterway
1 1/2 in
Base Type
Rigid

Description

Straight Stream Nozzle, Inlet Size 1 1/2 in, Base Type Rigid, Grip Type No Grip, Activates By Twist, Thread Type NH, Body Material Aluminum, Flow Rate 5 gpm with 1/8 in Orifice, 10 gpm with 3/16 in Orifice, 18 gpm with 1/4 in Orifice, 29 gpm with 5/16 in Orifice, For Use With Mfr. No. Series Pistol Grip, Max. Pressure 200 psi, Spray Pattern Stream, Waterway Diameter 1 1/2 in, Finish Red Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.