This item is Discontinued.

Mooreco Bulletin Board, RubberTak, Black, 3X4 BRT-12400

Bulletin Board, RubberTak, Black, 3X4 (Discontinued)

  • Mfr # BRT-12400
  • Zoro # G7812883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRT-12400
Zoro #
G7812883
UPC #
-
Country of Origin
Unknown

Dimensions

Width
48"
Height
33-3/4"

Details

Board Material
RubberTak
Board Color
Black
Frame Color
Silver
Frame Material
Aluminum
Item
Bulletin Board
Includes
Mounting Hardware

Description

Bulletin Board, Board Material RubberTak, Board Color Black, Width 48 in, Height 33 3/4 in, Frame Color Silver, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.