Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321RH-95
Zoro #
G9075071
UPC #
703673130127
Country of Origin
United States
Dimensions
Width
96 in
Height
48 in
Details
Board Material
Recycled Rubber
Board Color
Tan
Frame Color
Silver
Frame Material
Aluminum
Board Frame Material
Aluminum
Includes
Mounting Hardware
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Board Style
Push-Pin
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Tan, Board Frame Material Aluminum, Width 96 in, Height 48 in, Frame Color Silver, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.