Zoro Homepage

Metal 42 W, Black

  • Mfr # A3A1A1D1A0

  • Zoro # G111326607


product price: $1,119.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Metal
Overall Width
42
Features
Shelves and TV Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3A1A1D1A0
Zoro #
G111326607
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42

Details

Color
Black
Material
Metal
Features
Shelves and TV Mount

Description

Unlock the potential of every student with our innovative approach to learning! At Compass, we believe in empowering students to think, create, and do. Our extensive line of modular cabinets serves as the cornerstone of exploration and discovery in any classroom. SCS Indoor Advantage Gold Certified, our cabinets ensure a safe and sustainable environment for learning. With virtually endless configuration options, Compass cabinets offer maximum activity flexibility, featuring a wide range of storage options, tops, and accessories. From the versatile Midi H2 model with standard back and side panels to the convenience of shelves and casters, our cabinets are designed to adapt to your classroom's evolving needs. Plus, with a built-in TV mount supporting various VESA sizes, including 75 x 75 to 800 x 600, the possibilities for interactive learning experiences are endless. Join us in transforming education and inspiring the next generation of thinkers, creators, and doers with Compass cabinets!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.