Standard Door Mobile Storage Cabinet, 36 in W, 78 3/4 in H, 24 in D, Black

  • Mfr # CK7224-BLK
  • Zoro # G402745094
product price: 
$
695.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 3/4 in
Number of Shelves
5
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CK7224-BLK
Zoro #
G402745094
UPC #
-
Country of Origin
Mexico
Number of Shelves
5
Color
Black
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Standard
Item
Mobile Storage Cabinet
Duty Rating
Light Duty
Cabinet Strength Rating
Commercial
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Cabinet Color
Black
Item - Storage Cabinets
Specialty Cabinet
No. of Drawers
0
Method of Construction
Welded
Shelf Capacity
200 lb
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Number of Cabinet Shelves
5
Cabinet Door Type
Standard
Assembled/Unassembled
Assembled
Standards
SCS
Cabinet Style
Shelving
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Mobility
Mobile
Base Type
Casters
Door Handle Type
Recessed Pull
Cabinet Storage Components
Shelves
Body Panel Type
Solid
For Use Outdoors
No
Load Capacity per Shelf
200 lb
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Frame Assembled
Assembled
Lock Type
Keyed

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 3/4 in
Overall Depth
24 in
Overall Width
36 in
Overall Height
72 in

Description

Mobile Storage Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products