
Metal 42 W, Blue
Mfr # A3A1E1D1X0
Zoro # G811326631
product price: $653.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Metal
Overall Width
42
Features
Shelves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3A1E1D1X0
Zoro #
G811326631
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
42
Details
Color
Blue
Material
Metal
Features
Shelves
Description
Introducing the MooreCo Compass Cabinet - a powerhouse for student empowerment, innovation, and exploration! Designed to ignite curiosity and foster creativity in the classroom, our modular cabinets offer boundless possibilities for organization and discovery. With a diverse range of configuration options, including shelves and open storage, Compass cabinets provide unparalleled flexibility to accommodate various teaching styles and activities. Featuring a durable platinum metal back panel and arriving fully assembled for convenience, our cabinets are ready to elevate your classroom experience. Plus, with SCS Indoor Advantage Gold Certification, you can trust in the quality and sustainability of our products. Transform your learning space with MooreCo Compass Cabinets and unlock the full potential of student learning and engagement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.