
Metal 42 W, Red
Mfr # A3A1C1D1B0
Zoro # G711326618
product price: $1,025.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Red
Material
Metal
Overall Width
42
Features
Shelves and Dry Erase Easel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3A1C1D1B0
Zoro #
G711326618
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
42
Details
Color
Red
Material
Metal
Features
Shelves and Dry Erase Easel
Description
Introducing the MooreCo Compass Cabinet - a catalyst for student empowerment, innovation, and hands-on learning! Our comprehensive range of modular cabinets serves as a gateway to exploration and creativity in the classroom. With an array of configuration options, including shelves and open storage, Compass cabinets offer unparalleled versatility to adapt to various teaching methodologies and activities. Featuring a platinum metal back panel and an Ogee dry erase board for added functionality, our cabinets are meticulously crafted to enhance collaborative learning experiences. Plus, arriving fully assembled and SCS Indoor Advantage Gold Certified, you can trust in the quality and sustainability of MooreCo Compass Cabinets. Elevate your educational environment with MooreCo and inspire students to think, create, and engage like never before.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.