
Metal 42 W, Red
Mfr # A3A1C1E1A0
Zoro # G111326652
product price: $1,360.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Red
Material
Metal
Overall Width
42
Features
Cubbies and TV Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3A1C1E1A0
Zoro #
G111326652
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
42
Details
Color
Red
Material
Metal
Features
Cubbies and TV Mount
Description
Unlock the potential of every student with our innovative approach to learning! At Compass, we believe in empowering students to think, create, and do. Our extensive line of modular cabinets serves as the cornerstone of exploration and discovery in any classroom. SCS Indoor Advantage Gold Certified, our cabinets ensure a safe and sustainable environment for learning. With virtually endless configuration options, Compass cabinets offer maximum activity flexibility, featuring a wide range of storage options, tops, and accessories. From the versatile Midi H2 model with standard back and side panels to the convenience of shelves and casters, our cabinets are designed to adapt to your classroom's evolving needs. Plus, with a built-in TV mount supporting various VESA sizes, including 75 x 75 to 800 x 600, the possibilities for interactive learning experiences are endless. Join us in transforming education and inspiring the next generation of thinkers, creators, and doers with Compass cabinets!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.