
Metal 42 W, Red
Mfr # D3A1C1E1X0
Zoro # G411326581
product price: $1,076.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Red
Material
Metal
Overall Width
42
Features
Cubbies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3A1C1E1X0
Zoro #
G411326581
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
42
Details
Color
Red
Material
Metal
Features
Cubbies
Description
Introducing the MooreCo Compass Cabinet - your ultimate companion in empowering students to think, create, and explore! With our extensive line of modular cabinets, learning becomes a journey of fun and discovery. Designed for maximum activity flexibility, Compass cabinets offer limitless configuration options, including shelves and open storage, to suit your classroom's unique needs. Featuring a platinum metal back panel and cubbies for enhanced organization, our cabinets are meticulously crafted to inspire creativity and engagement. Plus, arriving fully assembled and SCS Indoor Advantage Gold Certified, you can trust in the quality and sustainability of MooreCo Compass Cabinets. Transform your learning environment today and unlock endless possibilities for student growth and success.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.