This item is Discontinued.

Mooreco MooreCo Clear Acrylic 24"H x 23"W Center Clamp Acrylic Panel 4mm Thick 45262

MooreCo Clear Acrylic 24"H x 23"W Center Clamp Acrylic Panel 4mm Thick (Discontinued)

  • Mfr # 45262
  • Zoro # G805723958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45262
Zoro #
G805723958
UPC #
703673452755
Country of Origin
China

Description

Keep your students, staff, and customers safer and more protected from the spread of germs with a clarity acrylic desktop divider. available in three different configurations to suit your desktop needs: edge clamp for mounting on the edge of the desktop, center clamp to divide a desktop for more than one user, or freestanding to mount wherever needed on the desktop. Use more than one to protect on all sides. ideal for use in classrooms, offices, or any customer-facing applications. powder-coated aluminum mounts feature a rubber pad to protect surfaces. Freestanding models include double tape mounting option. acrylic panels are 24" high, and are available in multiple widths from 23" to 72" to fit virtually any desktop up to 1-3/5" thick. Mix and match sizes to fit your desks and tables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.