Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mooreco Sit/StandStool, Up-Rite Perch, Blk, 33.3"H 34797-1

Sit/StandStool, Up-Rite Perch, Blk, 33.3"H (Discontinued)

  • Mfr # 34797-1
  • Zoro # G900720548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34797-1
Zoro #
G900720548
UPC #
703673347990
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
33 1/4 in
Seat Height Range
25 1/4 in to 33 1/4 in
Seat Depth
11 1/4 in
Minimum Seat Height
25 1/4 in
Maximum Seat Height
33 1/4 in
Seat Width/Diameter
13 in
Adjustable Seat Height
Yes
Seat Diameter
13 in

Details

Color
Black
Weight Capacity
250 lb
Load Capacity
250 lb
Backrest
No Backrest
Seat Material
Polyurethane
Number of Glides
4
Features
Seat Adjust
Assembled
Assembled
Item
Sit/Stand Stool
Base Material
Steel
Base Color
Black
Seat Padding Material
None
Seat Adjustment Range
25 1/4 in min to 33 1/4 in max
Includes Footring
No
Seat Adjustment Type
Manual
Built-In Tool Tray
No
Mobility
Stationary
ESD Conductive
No
Seat Shape
Round
Number of Casters/Glides
4
Base Design
Up-Rite Perch

Description

Sit/Stand Stool, Base Design Up-Rite Perch, Mobility Stationary, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 33 1/4 in, Minimum Seat Height 25 1/4 in, Overall Height 33 1/4 in, Seat Adjustment Type Manual, Seat Diameter 13 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Assembled, Load Capacity 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.