Zoro Homepage

Spider Panel Cart, iTeach, Elctrc Adjst

  • Mfr # 37675

  • Zoro # G7322791


product price: $1,431.99
/ea
Free Shipping & Returns

Key Features

Type
Mobile
Overall Height
75 in
Overall Width
58 in
Overall Depth
30 1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37675
Zoro #
G7322791
UPC #
703673376754
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
75 in
Overall Width
58 in
Overall Depth
30 1/4 in
Overall Height (In.)
35 in
Overall Depth (In.)
6 1/16 in
Overall Width (In.)
37 9/16 in
Compatible Diagonal Screen Size Minimum
40 in
Compatible Diagonal Screen Size Maximum
65 in

Details

Type
Mobile
Color
Black
Material
Steel
Item
Spider Panel Cart
Standards
SCS Indoor Advantage Gold Certified
Includes
Cables and Accessories
Construction
Steel
VESA Pattern
800x600
Mounting
Freestanding
Finish
Galvanized
Max. Extension
67 7/8 in
Load Capacity (Lb.)
250 lb
For Use With
27767, 27768
Product Type
TV Stand
Overall Load Capacity
199 lb
Includes Mounting Hardware
Yes
Features
Built-In Kickstands

Description

Spider Panel Cart, Color Black, Finish Galvanized, Overall Load Capacity 199 lb, Material Steel, Overall Width 58 in, Overall Height 75 in, Overall Depth 30 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 40 in, Compatible Diagonal Screen Size Maximum 65 in, VESA Pattern 800x600, Features Built-In Kickstands, Includes Cables and Accessories, Product Type TV Stand, Standards SCS Indoor Advantage Gold Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.