Shop All Desks
Mooreco
Student Desk, 20" D, 26.6" W, 26" to 43" H, Amber Cherry
Mfr # 90532-7919-BK
Zoro # G5569256
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Student Desk
- Overall Width 26.6"
- Overall Depth 20"
- Overall Height 26" to 43"
- Height 26" to 43"
Product Information
Dimensions
Overall Width | 26.6" |
Overall Depth | 20" |
Overall Height | 26" to 43" |
Height | 26" to 43" |
Width | 26.6" |
Details
Description
Student Desk, Up-Rite Series, Overall Width 26-39/64 In., Overall Depth 20 In., Assembly Required, Green Certification or Other Recognition GREENGUARD Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAX-R Relax-R PORT300150UPH Leisure Accent Chair; Turquoise Blue (PORT300150UPH)
- ZORO SELECT Clock, Analog, Plastic, Case Silver, 2 1/4"D (801A49)
- BAXTON STUDIO Kenji Walnut Brown Finished 48-Inch-Wide Round Wood Dining Table (169-10893)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- REGENCY Pedestal Desk, 35D, 71W, 29H, Mahogany, Wood (LDP7135MH)
- BOSS Reception Desk, 71W X 30/36D X 42H, Mocha (N169-MOC)
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-MOC)
- SAFCO Adjustable Desk, Gray, Steel/Compressed Wood (1929GR)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- LINEA ITALIA Curved Reception Desk with Counter, 3 Units, 143”W x 71”D, Cherry (ZUC297)
- Mooreco Desks