This item is Discontinued.

Morcon 1 Ply Ply, White, 48 PK M1500-PORTA

1 Ply Ply, White, 48 PK (Discontinued)

  • Mfr # M1500-PORTA
  • Zoro # G5082120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1500-PORTA
Zoro #
G5082120
UPC #
-
Country of Origin
China

Dimensions

Core Dia.
1.75"
Sheet Size
3.9" x 4"

Details

Item
Bath Tissue
Roll Type
Standard
Series
Morsoft
Sheets per Roll
1500 Sheets
Ply
1 Ply
Color
White

Description

Morsoft Millennium Standard Bath T,PK48, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.