This item is Discontinued.

Morcon 1 Ply Ply, White, 48 PK MOR M1500

1 Ply Ply, White, 48 PK (Discontinued)

  • Mfr # MOR M1500
  • Zoro # G4073935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR M1500
Zoro #
G4073935
UPC #
54867000468
Country of Origin
United States

Dimensions

Core Dia.
1.75"
Sheet Size
3.9" x 4"

Details

Item
Toilet Paper
Roll Type
Standard
Series
Morsoft
Sheets per Roll
1500 Sheets
Ply
1 Ply
Color
White

Description

Morcon Paper Morsoft Millennium Bath Tissue, Septic Safe, 1-Ply, 1500 Sheets/Roll, 48/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.