Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M250
Zoro #
G5083791
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
.875"
Sheet Size
3.9" x 4"
Details
Item
Alternative Bath Tissue
Roll Type
Standard
Series
Morsoft
Sheets per Roll
1250 Sheets
Color
White
Ply
2 Ply
Description
Mor-Soft Alternative Bath Tissue,PK200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.