This item is Discontinued.

Morcon 2 Ply Ply, White, 36 PK M1000

2 Ply Ply, White, 36 PK (Discontinued)

  • Mfr # M1000
  • Zoro # G5084071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1000
Zoro #
G5084071
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3.9" x 4"
Core Dia.
.875"

Details

Item
Alternative Bath Tissue
Roll Type
Standard
Series
Valay
Sheets per Roll
1000 Sheets
Ply
2 Ply
Color
White

Description

Mor-Soft Alternative Bath Tissue,2,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.