Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morcon Hardwound Paper Towels, White W12600

Hardwound Paper Towels, White (Discontinued)

  • Mfr # W12600
  • Zoro # G103714504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W12600
Zoro #
G103714504
UPC #
54867000819
Country of Origin
China

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White

Description

Discover the best of Cleaning Supplies to get your home sparkling and shining. We carry a large selection of products at affordable prices to make your cleaning job easier and quicker.

Features
  • Smooth, nonabrasive paper is safe on most surfaces
  • Surprisingly durable when wet
  • Case of 12
Specifications
  • Color: White
  • Size: 7-7/8" x 600'
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.