Shop MORCON
See all product information
Create Account
Morsoft Controlled Bath Tissue, Septic Safe, 1-Ply, White, 1,200 Sheets/Roll, 48PK
Mfr # M1232
Zoro # G823333931
product price:Â $126.99
/pk 48, $2.65/ea
Free Shipping & Returns
Key Features
Roll Dia.
4.9 in
Compatible Mfg. Model Number
M1005
Ply
1
Sheet Length
3.9 in
Number of Sheets
1,200/Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1232
- Zoro #
- G823333931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Dia.
- 4.9 in
- Sheet Length
- 3.9 in
- Sheet Width
- 3.75 in
Details
- Item
- Bath Tissue
- Compatible Mfg. Model Number
- M1005
- Ply
- 1
- Number of Sheets
- 1,200/Roll
- Toilet Paper Type
- Roll
- Features
- Septic Safe
- Color
- White
Description
Morsoft specialty bath tissues offers premium quality and softness for at-home comfort in away-from-home environments. This absorbent commercial tissue product is perfect for commercial buildings, schools, sports stadiums, restaurants, and other public high-traffic restrooms providing users with an improved restroom experience. These rolls are septic safe and are EPA compliant for post-consumer content.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.