Shop PALMER FIXTURE
See all product information
Create Account
4 Roll Carousel Tissue Dispenser - RD004401
- Mfr # RD004401
- Zoro # G102570842
product price:Â
$
149.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
2.68 x 2.25 in
Roll Capacity
Single Roll
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD004401
- Zoro #
- G102570842
- UPC #
- 60680273001106
- Country of Origin
- China
Dimensions
- Dispenser Width
- 2.68 in
- Dispenser Height
- 2.25 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 2.68 x 2.25 in
- Roll Capacity
- Single Roll
- Dispenser Material
- Plastic
- Color
- Black
Description
PALMER FIXTURE 4 ROLL CAROUSEL TISSUE DISPENSER - RD004401
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.