This item is Discontinued.

Morcon Morsoft Dispenser Napkins, 1-Ply, 11.5 x 13, White, PK6000, 6000PK D213

Morsoft Dispenser Napkins, 1-Ply, 11.5 x 13, White, PK6000, 6000PK (Discontinued)

  • Mfr # D213
  • Zoro # G305742428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D213
Zoro #
G305742428
UPC #
-
Country of Origin
United States

Dimensions

Width
11.5"
Depth
13"

Details

Item
Napkins
Color
White
Material
Paper
Weight
26 lbs

Description

Minimize waste and satisfy your customers’ needs with Morsoft Dispenser Napkins. Ideal for use in limited-service restaurants, ice cream shops, pizzerias, and other take-out operations or delis. An economical alternative to full size napkins, these napkins not only take up minimal table space but also provide easy access for your customers. They also meet EPA guidelines for minimum post-consumer content.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.