This item is Discontinued.

Morcon Morsoft, Jumbo, 2000 Sheets, White, 24 PK MOR M2000

Morsoft, Jumbo, 2000 Sheets, White, 24 PK (Discontinued)

  • Mfr # MOR M2000
  • Zoro # G4071503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR M2000
Zoro #
G4071503
UPC #
54867000833
Country of Origin
United States

Dimensions

Roll Length
4"
Sheet Size
3.9 in x 4 in
Sheet Width
3.9"

Details

Item
Toilet Paper
Toilet Paper Type
Jumbo
Product Series
Morsoft
Number of Sheets
2000
Color
White
Number of Plies
1
Tissue Type
Toilet

Description

Morcon Paper Morsoft Millennium Bath Tissue, Septic Safe, 1-Ply, White, 3.88 x 4.25, 2000 Sheets/Roll, 24 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.