
Morsoft, Jumbo, Continuous Sheets, White, 12 PK
Mfr # MOR 29
Zoro # G4070855
product price: $34.65
/pk 12, $2.89/eaKey Features
Toilet Paper Type
Carton
Number of Sheets
Continuous
Color
White
Sheet Width
3.3 in
Features
Septic Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR 29
Zoro #
G4070855
UPC #
54867000529
Country of Origin
United States
Dimensions
Roll Length
625 ft
Sheet Width
3.3 in
Roll Dia.
9 in
Details
Item
Toilet Paper
Toilet Paper Type
Carton
Number of Sheets
Continuous
Color
White
Features
Septic Safe
Tissue Type
Toilet
Ply
2
Series
Morsoft
Description
Morcon's Jumbo Roll Tissue is the perfect option for any business looking for quality paper at an affordable cost. Keep restrooms fully stocked with smooth and absorbent value-priced tissue, ideal for high-traffic venues. Since JRTs last longer than your average size roll, this reduces run-outs and changeovers, helping you save on maintenance costs. Made entirely from recycled material meeting EPA guidelines for post-consumer content. Fits most universal JRT jumbo-roll tissue dispensers.
- Soft and strong 2-ply bathroom tissue.
- Jumbo roll results in fewer run-outs and less maintenance.
- An economical choice for any busy bathroom.
- Safe to use in septic systems.
- Universal core fits jumbo tissue dispensers in the market.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.