
Morsoft, Standard, 600 Sheets, White, 48 PK
Mfr # MOR M600
Zoro # G4074111
product price: $65.85
/pk 48, $1.37/eaKey Features
Toilet Paper Type
Box
Roll Length
3.75 in
Number of Sheets
600/Roll
Sheet Size
3.9 in x 4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR M600
Zoro #
G4074111
UPC #
54867000505
Country of Origin
United States
Dimensions
Roll Length
3.75 in
Sheet Size
3.9 in x 4 in
Sheet Width
3.9 in
Roll Dia.
4.9 in
Core Dia.
2 in
Details
Item
Toilet Paper
Toilet Paper Type
Box
Number of Sheets
600/Roll
Color
White
Tissue Type
Toilet
Ply
2
Series
Morsoft
Description
Morcon Paper Morsoft Millennium Bath Tissue, Septic Safe, 2-Ply, White, 600 Sheets/Roll, 48 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.