Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morcon Roll Paper Towels, 800.0 ft, Kraft 300RI

Roll Paper Towels, 800.0 ft, Kraft (Discontinued)

  • Mfr # 300RI
  • Zoro # G710795194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300RI
Zoro #
G710795194
UPC #
54867001533
Country of Origin
United States

Dimensions

Roll Length
800.0 ft

Details

Paper Towel Type
Roll
Item
Paper Towels
Color
Kraft

Description

Our high capacity 800 foot controlled roll towel reduces maintenance costs and offers the quality and strength needed to provide a satisfactory hand drying experience. Ideal for high traffic areas such as schools, universities, stadiums, and festivals, the controlled roll towel offers a slower dispensing time, which has been proven to reduce waste, which translates to cost savings for your business. I-Notch. Towel/Wipe Type: Hardwound Roll Towel; Application: General Purpose; Hand Washing; Washrooms; Materials: Paper; Number of Plies: 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.