
Valay Controlled Towel Dispenser, I-Notch, 12.3 x 9.3 x 15.9, Black (Discontinued)
- Mfr # I8000
- Zoro # G503666045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I8000
Zoro #
G503666045
UPC #
73286647054
Country of Origin
United States
Dimensions
Paper Towel Width
12.3"
Size
7.5"
Dispenser Height
15.9 in
Dispenser Depth
9.3 in
Width
12.3"
Height
15.9"
Depth
9.3"
Details
Item
Paper Towel Dispenser
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
One 7.5" Roll
For Use With
300WI; 300RI
Dispenser Color
Black
Features
I Notch
Type
Roll Towel Dispenser
Capacity
One 7.5" Roll
Compatible Mfg. Model Number
300WI; 300RI
Description
Controlled roll dispensers are ideal when you are looking to "portion control" your paper towel usage. This paper towel dispenser delivers hassle-free maintenance with at-a-glance refill monitoring, paper roll index for easy loading and a stub roll feature. Reduce waste and save money with hygienic, one-at-time dispensing. The locking cover prevents pilferage. Its design is quick to load and service.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.