
Valay Small Core Jumbo Bath Tissue Dispenser, 5.62 x 11.4 x 21.2, Black (Discontinued)
- Mfr # VT1004
- Zoro # G510835533
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1004
Zoro #
G510835533
UPC #
54867002028
Country of Origin
United States
Dimensions
Width
5.62 in
Height
21.2 in
Depth
11.4 in
Details
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
Two Rolls
Toilet Roll Type
JRT
For Use With
Morcon Tissue VT1200
Description
This small core jumbo roll tissue dispenser is a great solution for any high-traffic restroom looking to reduce waste and cut costs. With the double roll feature, dispense twice as much as a standard single roll dispenser. Be sure to pair it with the VT1200 Small Core JRT for even more functionality and savings. Elevate your restroom's experience with this sleek, customizable tissue dispenser. This dispenser is easy to load and ADA compliant.
- Ideal for high-traffic restrooms.
- Dispense twice as much as a standard single roll dispenser.
- Elevate your restroom's experience.
- Easy to load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.