Shop CONDOR

Collared Coveralls, PP SMS, 30 in Inseam, White

  • Mfr # 817LD2
  • Zoro # G012535061

product price: 
$
84.65
/pk of 25, $3.39/ea

Key Features

Color
White
Material
PP SMS
Inseam
30 in
Closure Type
Zipper
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
817LD2
Zoro #
G012535061
UPC #
-
Country of Origin
China
Item
Collared Coveralls
Color
White
Material
PP SMS
Inseam
30 in
Closure Type
Zipper
Seam Style
Serged
Attached Glove Style
Not Included
Reduced Spray
No
Coverall Style
Collared
Includes Outer Boot Flaps
No
Cuff Style
Open
Clean Process Status
Not Clean Processed
High-Visibility
No
Packaging
Bulk
Anti-Static
No
Ankle Closure
Open
Includes Thumb Loops
No
Attached Hood
No
Liquid Tight
No
Closure Features
Zipper with Storm Flap
Collar Style
Plain
Sterilization Status
Non-Sterile
Includes Boot Covers
No
Material Weight
1.3 oz/sq yd
Gas Tight
No
Includes Slip Resistant Sole
No
Front Closure
Zipper
Shell Material
PP SMS
Wire Color
White
Traction Material
PP SMS

Dimensions

Named Size
3XL
Chest Size - Maximum
30 1/2 in
Waist Size - Minimum
30 1/2 in
Height - Maximum
74 3/32 in
Height - Minimum
74 3/32 in
Waist Size - Maximum
30 1/2 in

Description

Collared Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 30 1/2 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.