This item is Discontinued.

Morning Song Morning Song 13765 4.5 lbs Cardinal Wild Bird Seed Mix 13765

Morning Song 13765 4.5 lbs Cardinal Wild Bird Seed Mix (Discontinued)

  • Mfr # 13765
  • Zoro # G703714485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13765
Zoro #
G703714485
UPC #
86155223204
Country of Origin
China

Description

Cardinal Wild Bird Seed Mix

Keep your birds singing with Morning Song Cardinal wild bird food. Blended with cardinal favorites like sunflower and safflower. Attracts cardinals, titmice, chickadees, juncos, and grosbeaks. For use in hopper or platform feeders.

Features
  • A blend for our favorite red birds
  • Attracts cardinals, titmice, chickadees, juncos and grosbeaks
  • A blend of black oil sunflower, white millet, safflower and cracked corn
  • For use in hopper or platform feeders
  • Family owned American made
Specifications
  • Capacity: 4.5 lbs
  • Type: Cardinal
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.