Zoro Homepage

Wheelchair Bathroom Sink, 27"x20"x8.125

  • Mfr # K-12634-0

  • Zoro # G700693714


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
27 in
Overall Width
20 in
Overall Height
8 1/8 in
Bowl Size
14 in x 13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-12634-0
Zoro #
G700693714
UPC #
040688011905
Country of Origin
United States

Dimensions

Overall Length
27 in
Overall Width
20 in
Overall Height
8 1/8 in
Bowl Size
14 in x 13 in
Bowl Depth
7 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Width
13 in
Bowl Length
14 in
Drain Opening Diameter
1 3/4 in

Details

Item
Wheelchair Bathroom Sink
Color
White
No. of Bowls
1
Includes Faucet
Faucet Not Included
Includes Side Splash
No
Series
Morningside(TM)
Sink Material
Vitreous China
Gauge
22 ga
Bowl Shape
Rectangular
ADA Compliance
Yes
Includes Installation Hardware
Yes
ADA Compliant
ADA Compliant
Sink Type
Bathroom
Number of Faucet Holes
1
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
Faucet Mounting Centers
Center Mount Only
Standards
ASME A112.19.2/CSA B45.1, ICC/ANSI A117.1
Finish
High Gloss
Drain Opening
1 3/4 in
Mounting Location - Faucet
Wall
Compatible Mfr. Model Number
K-731-A-CP, K-8998-CP
Mounting Type - Sinks
Wall
Includes Back Splash
No
Includes
Wall Hanger
Indoor/Outdoor Usage
Indoor
Ligature Resistant
No
Number of Bowls
1
Includes Hardware
Hardware Included
Faucet Mounting Location
Wall
Compatible Manufacturer Part Number
K-731-A-CP, K-8998-CP
Number of Faucets
0
Number of Faucet Mounting Holes
3

Description

Wall Mount Bathroom Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.