Shop MOROSO
Create Account
22400 4.28 in. Engine Oil Filter
- Mfr # M28-22400
- Zoro # G624183544
product price:Â
$
60.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M28-22400
- Zoro #
- G624183544
- UPC #
- -
- Country of Origin
- China
Description
Features Pleated Element Design Increases Filtering Area. Triple Process Chrome Won’t Peel Or Flake. Roll Formed Threads Insure Precise Spin-On Fit. Gasket Retainer And Sealing Gasket Prevent Leaks. Steel Back Plate Provides Added Protection Against Pressure Surges. Cured Resin Impregnated Element Removes Harmful Particles. Rolled Seam Housing Withstands Over 200 PSI. With Moroso Chrome Oil Filters, Harmful Particles Are Trapped Within The High Performance Filter Pleating Configuration, Resulting In Cleaner Oil For Your Engine. Specifications Type - Canister. Color - Silver. Material - Steel Mesh. Height - 4.281 in.. Micron Rating - 27 Micron.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.