
85830 Universal Joint Retainer Girdle 1.18 In.
Mfr # M28-85830
Zoro # G016346014
product price: $165.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-85830
Zoro #
G016346014
UPC #
-
Country of Origin
China
Description
Features Unique Design Provides More Bearing Surface For The Universal Joint Bearing Cap For Increased Strength Manufactured From 7075-T6 Aluminum With Anodized Finish Comes Complete With Fasteners Compatibility - 1350 Series Race Yokes Including Mark Williams Ford 8.8 Bearing Cap Outside Diameter - 1-3 16 in. Bolt To Bolt Length - 1.668 in. Finish - Anodized Color - Black Material - Aluminum
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.