Shop MORPHEUS 360
See all product information
Create Account
Comfort Plus Wireless over ear Headphones-HP6500B-Bluetooth 5.4
- Mfr # HP6500B
- Zoro # G714909047
product price:Â
$
24.99
/ea
Key Features
Includes
COMFORT+ Wireless Stereo Headphone AUX Cable USB Charging Cable User Guide
Features
Padded Headband, Touch Control, Foldable, USB Charging
Corded/Wireless
Corded/Wireless
Host Interface
Mini-phone (3.5mm)
Integrated Microphone
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP6500B
- Zoro #
- G714909047
- UPC #
- 856816008477
- Country of Origin
- China
- Color
- Black
- Item
- Headset
- Includes
- COMFORT+ Wireless Stereo Headphone AUX Cable USB Charging Cable User Guide
- Features
- Padded Headband, Touch Control, Foldable, USB Charging
- Corded/Wireless
- Corded/Wireless
- Host Interface
- Mini-phone (3.5mm)
- Integrated Microphone
- Yes
- Max. Frequency Response
- 22 kHz
- Min. Frequency Response
- 20 Hz
- Impedance
- 32 Ohm
- Green Environmental Attribute
- Environmentally Friendly
- Battery Capacity
- 200 mAh
- Bluetooth Standard
- Bluetooth 5.2
- Battery Chemistry
- Lithium (Li)
- Earpiece Design
- Over-the-ear, Over-the-head
- Application
- Music, Media
- Sound Mode
- Stereo
- Series
- HP6500
- Wireless Technology
- Bluetooth
- Earpiece Type
- Binaural
- Environmentally Friendly
- Yes
- Connectivity Technology
- Wired/Wireless
Dimensions
- Driver Size
- 1.57"
Description
MORPHEUS 360 COMFORT PLUS BLUETOOTH OVER-EAR HEADPHONES, WIRELESS HEADSET WITH B
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.