Shop MORPHEUS 360
See all product information
Create Account
Comfort Plus Wireless over ear Headphones Bluetooth 5.4 HP6500G
- Mfr # HP6500G
- Zoro # G214909066
product price:Â
$
24.99
/ea
Key Features
Includes
COMFORT+ Wireless Stereo Headphone AUX Cable USB Charging Cable User Guide
Features
USB Charging, Touch Control, Padded Headband, Foldable
Corded/Wireless
Corded/Wireless
Max. Frequency Response
22 kHz
Earpiece Type
Binaural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP6500G
- Zoro #
- G214909066
- UPC #
- 856816008484
- Country of Origin
- China
Dimensions
- Driver Size
- 1.57"
Details
- Color
- Gray
- Item
- Headset
- Includes
- COMFORT+ Wireless Stereo Headphone AUX Cable USB Charging Cable User Guide
- Features
- USB Charging, Touch Control, Padded Headband, Foldable
- Corded/Wireless
- Corded/Wireless
- Max. Frequency Response
- 22 kHz
- Earpiece Type
- Binaural
- Earpiece Design
- Over-the-head, Over-the-ear
- Host Interface
- Mini-phone (3.5mm)
- Integrated Microphone
- Yes
- Battery Capacity
- 200 mAh
- Battery Chemistry
- Lithium (Li)
- Series
- HP6500
- Application
- Media, Music
- Impedance
- 32 Ohm
- Bluetooth Standard
- Bluetooth 5.2
- Green Environmental Attribute
- Environmentally Friendly
- Wireless Technology
- Bluetooth
- Min. Frequency Response
- 20 Hz
- Sound Mode
- Stereo
- Connectivity Technology
- Wired/Wireless
- Environmentally Friendly
- Yes
Description
MORPHEUS 360 COMFORT PLUS BLUETOOTH OVER-EAR HEADPHONES, WIRELESS HEADSET WITH B
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.