Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Mtg Bracket, 4-1/4 In W, 4-3/4 In L

  • Mfr # 5K001

  • Zoro # G3519424


product price: $12.31
/ea

Key Features

Bracket Height (In.)
1 1/16 in
Overall Height (In.)
5/16 in
Overall Length (In.)
4 3/4 in
Hole Centerline A (In.)
4 3/8 in
Hole Centerline B (In.)
2.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5K001
Zoro #
G3519424
UPC #
786674071613
Country of Origin
Mexico

Dimensions

Bracket Height (In.)
1 1/16 in
Overall Height (In.)
5/16 in
Overall Length (In.)
4 3/4 in
Overall Width (In.)
4 1/4 in
For Motor Diameter
3 1/3 in

Details

Item
Motor Mounting Bracket
Hole Centerline A (In.)
4 3/8 in
Hole Centerline B (In.)
2.8125 in
For Use With
Mfr. No. 5SME59BLA1079, 5SME59BLA2080

Description

Mounting Bracket, Overall Height 5/16 In., Overall Width 4-1/4 In., Overall Length 4-3/4 In., Bracket Height 1-1/16 In., For Use With 5UNW4, 5UNW5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.