Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/15 hp

  • Mfr # 5210A

  • Zoro # G2042656


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
52 W
HP
1/15
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5210A
Zoro #
G2042656
UPC #
815585024705
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
2 7/8 in
Shaft Length
2 5/8 in
Shaft Dia.
5/16 in
Length Less Shaft
3 13/16 in
Overall Length
6 7/16 in
Mounting Stud Length
7/16 in
Body Dia.
3 5/16 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
52 W
HP
1/15
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Phase
Single
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Nameplate RPM
1,550/800
Frame
Non-Standard
Standards
CSA, UL
Motor Application
HVAC/R
Max. Ambient Temp.
25 Degrees C
Ins. Class
B
Motor Thermal Protection
Auto
Motor Design
ECM
Full Load Amps
0.63 A
Motor Mounting Position
Horizontal or Vertical Shaft Down
Frame Material
Steel
Plug Type
Round 2 Pin
Item
Refrigeration Motor
Motor Mounting Type
Stud
Hz
60/50 Hz
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Design
Flat
Motor Frame Material
Steel
Motor Service Factor
1
Motor Bearings
Ball
Duty Cycle
Continuous
Full Load Amps @ 50Hz
0.63 A
Motor Flange Type
Non-Ventilated
No. of Speeds
2
Weight
4 lb
Usable @ 208V
Yes
Features
Thermally Protected
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
RPM @ 50Hz
1,550/800
Voltage @ 50Hz
208-230V AC
Stud Quantity
4
Usable @ 200V
No
HP @ 50Hz
1/15

Description

Refrigeration Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1,550/800, No. of Speeds 2, Voltage 208-230V AC, 0.63 A Full Load Amps, Non-Standard Frame, Output Watts 52 W, 60/50 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 25 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.