Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morrill Unit Bearing Motor, 115V, 0.30A, 4 to 12W 5R029

Unit Bearing Motor, 115V, 0.30A, 4 to 12W (Discontinued)

  • Mfr # 5R029
  • Zoro # G5490712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R029
Zoro #
G5490712
UPC #
815585023029
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4 in
Length Less Shaft
3 3/16 in
Body Dia.
3 15/16 in
Overall Length
3 9/16 in
Shaft Length
5/16 in
Bolt Circle Dia.
2 13/16 in
Lead Length
15 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
12 W
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Frame
Non-Standard
Standards
CSA Certified, UL Listed
Motor Thermal Protection
Auto
Motor Design
ECM
Motor Service Factor
1
Hz
60 Hz
Motor Bearings
Ball
Includes
(4) #8-36 x 7/16" THD FM, Straight 2-Pin Connector
Motor Application
HVAC/R
Frame Material
Aluminum
Motor Mounting Type
Rear/Foot
Motor Frame Material
Aluminum
Plug Type
Round 2 Pin
Motor Shaft Design
Threaded
Motor Enclosure Design
Totally Enclosed Air-Over
Item
ECM Unit Bearing Motor
Ins. Class
B
Max. Ambient Temp.
55 Degrees C
Full Load Amps
0.3 A
Motor Mounting Position
All Angle
Stud Quantity
2 (G Mounting), 3 (E Mounting), 4 (L, S Mounting)
No. of Speeds
1
Usable @ 208V
No
Usable @ 200V
No
Capacitor Required
No
Weight
2 lb
Mounting Stud Pattern
1 1/8 in x 5/8 in (L, S Mounting), 2 13/16 in (E, G Mounting)
Duty Cycle
Continuous
Features
5 Cored Holes Opposite Shaft End, Tapped Double Boss
Mounting Holes
(5) OPE, (4) Top & Bottom

Description

ECM Unit Bearing Motor, Single Phase, Motor Design ECM, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.3 A Full Load Amps, Non-Standard Frame, Output Watts 12 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.