Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morrill Unit Bearing Motor, 115V, 0.30A, 4 to 12W 5R033

Unit Bearing Motor, 115V, 0.30A, 4 to 12W (Discontinued)

  • Mfr # 5R033
  • Zoro # G5593804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R033
Zoro #
G5593804
UPC #
-
Country of Origin
China

Dimensions

Ring Dia.
8-1/4"
Length Less Shaft
3 7/8 in
Body Dia.
3 1/2 in
Resilient Ring Dia.
8 1/4 in
Bolt Circle Dia.
9 1/2 in
Shaft Length
3/8 in
Shaft Dia.
1/4 in
Overall Length
4 1/4 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
12 to 4
RPM Range
1501-1600
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Phase
1
Voltage
115
Motor Shaft Rotation
CWLE
Nameplate RPM
1550
Frame
Non-Standard
Standards
UL Recognized; ATEX certified to EN60079
Includes
Right Angle 2-Pin Connector
Ring to Ring Center
10"
Motor Bearings
Unit
Motor Thermal Protection
Auto
Plug Type
Round 2 Pin
Motor Shaft Design
Threaded
Motor Design
ECM
Full Load Amps
0.30
Application
Commercial Refrigeration
Motor Application
HVAC/R
Capacitor Required
No
Motor Frame Material
Cast Aluminum
Ins. Class
B
Max. Ambient Temp.
55 Degrees C
Motor Mounting Position
All Angle
Motor Service Factor
1.00
Hz
60
Motor Mounting Type
Rear/Foot
Item
Unit Bearing Motor
Motor Enclosure Design
Totally Enclosed Air-Over

Description

Unit Bearing Motor, ECM, Motor Enclosure Design Totally Enclosed Air-Over, Output Watts 12 to 4, 1550 Nameplate RPM, Non-Standard Frame, Voltage 115, Hz 60, 1 Phase, Full Load Amps 0.30, Motor Mounting Type Rear/Foot, Auto Motor Thermal Protection, Ins. Class B, Motor Shaft Rotation CWLE, Unit Motor Bearings, Motor Service Factor 1.00, Max. Ambient Temp. 55 Degrees C, Motor Frame Material Cast Aluminum, Overall Length 4 1/4 in, Length Less Shaft 3 7/8 in, Motor Shaft Design Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.