Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morrill Unit Bearing Motor, ECM, 5/16 In. L 5R033

Unit Bearing Motor, ECM, 5/16 In. L (Discontinued)

  • Mfr # 5R033
  • Zoro # G4025631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R033
Zoro #
G4025631
UPC #
815585024996
Country of Origin
Mexico

Dimensions

Overall Length
3-7/8"
Shaft Length
5/16"
Manufacturers Warranty Length
1 yr.
Shaft Dia.
1/4"
Body Dia.
3-5/16"

Details

Motor Sub Application
Refrigerator/Freezer
HP
12W to 4W
RPM Range
1501-1600
Voltage
115
Phase
1
Motor Shaft Rotation
CWLE
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1550
No. of Speeds
1
Motor Bearings
Ball
Hz
60
Ambient Temperature
40 Degrees C
Duty
Continuous
Motor Mounting Type
Rear/Foot
Frame
Non-Standard
Motor Thermal Protection
Auto
Capacitor Required
No
Standards
UL (E258064)
Max. Ambient Temp.
40 Degrees C
Motor Design
ECM
Item
ECM Unit Bearing Motor
Motor Shaft Design
Threaded
Motor Application
HVAC/R
Includes
Fan Blade, Mounting Bracket, Moisture Shield
Motor Service Factor
1.00
Application
Condenser Fan
Full Load Amps
0.30
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240

Description

ECM Unit Bearing Motor, ECM, Motor Enclosure Design Totally Enclosed Air-Over, 12W to 4W HP, 1550 Nameplate RPM, Non-Standard Frame, Voltage 115, Hz 60, 1 Phase, Full Load Amps 0.30, Motor Mounting Type Rear/Foot, Auto Motor Thermal Protection, No. of Speeds 1, Motor Shaft Rotation CWLE, Ball Motor Bearings, Motor Service Factor 1.00, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Overall Length 3 7/8 in, Motor Shaft Design Threaded, Shaft Dia. 1/4 in, Shaft Length 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.