Zoro Homepage
This item is Discontinued.
Morrill Unit Bearing Motor, ECM, 5/16 In. L 5R036

Unit Bearing Motor, ECM, 5/16 In. L (Discontinued)

  • Mfr # 5R036
  • Zoro # G4025625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5R036
Zoro #
G4025625
UPC #
815585025337
Country of Origin
China

Dimensions

Shaft Length
5/16 in
Shaft Dia.
1/4 in
Body Dia.
3 5/16 in
Overall Length
4 3/8 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
9 13/16 in
Lead Length
25 in

Details

Motor Sub Application
Refrigerator/Freezer
HP
16W to 9W
Output Watts
16 W
RPM Range
1,401-1,500
Voltage
115V AC
Phase
Single
Motor Shaft Rotation
CWLE
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,450
No. of Speeds
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Standards
CSA Certified, UL Listed
Full Load Amps
0.4 A
Motor Thermal Protection
Auto
Max. Ambient Temp.
55 Degrees C
Item
ECM Unit Bearing Motor
Motor Design
ECM
Motor Bearings
Ball
Motor Application
HVAC/R
Ambient Temperature
40 Degrees C
Capacitor Required
No
Motor Mounting Type
Rear/Foot
Includes
Fan Blade, Mounting Bracket, Moisture Shield
Application
Condenser Fan
Frame
Non-Standard
Motor Shaft Design
Threaded
Hz
60 Hz
Motor Service Factor
1
Duty
Continuous
Ins. Class
B
Motor Frame Material
Aluminum
Motor Mounting Position
All Angle
Features
9.8BC on Shroud
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Weight
5 lb

Description

ECM Unit Bearing Motor, Single Phase, Motor Design ECM, Nameplate RPM 1,450, No. of Speeds 1, Voltage 115V AC, 0.4 A Full Load Amps, Non-Standard Frame, Output Watts 16 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.