This item is Discontinued.

Morris Morris PC42259BU 42 in. Vintage Blue Toy Soldier PC42259BU

Morris PC42259BU 42 in. Vintage Blue Toy Soldier (Discontinued)

  • Mfr # PC42259BU
  • Zoro # G603748399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC42259BU
Zoro #
G603748399
UPC #
820290422593
Country of Origin
Unknown

Description

Just the big piece you need for your christmas display or santa photo op decoration. Get 2 or more to balance each side. 42-Inch blow molded vintage style soldier lights up. Uses a c7 bulb.

Specifications
  • Color: Blue
  • Material: Plastic
  • Size: 42"
  • Dimension: 42.52" H x 9.45" W x 11.02" L
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.