
Rubber Pin Box System - Replaces Lippert 1716 11.5K or Less GVWR, 18K
Mfr # RPB72-1716-03
Zoro # G215810835
product price:Â $749.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Length
24.15 in
Color
Black
Depth
20.15 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPB72-1716-03
Zoro #
G215810835
UPC #
810089870155
Country of Origin
China
Dimensions
Length
24.15 in
Depth
20.15 in
Details
Color
Black
Material
Steel
Description
Tired of being jerked around by your 5th wheel trailer? Enjoy a chuck-free, jerk-free ride with our Rubber Pin Box system. It gives you a more comfortable in-cab ride over uneven road conditions. You may even forget you are towing an RV.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.